Eaton C320KGS2 Contactor, Auxiliary Contact, Pilot Rated, 10A, 600VAC, Side Mount, 1NC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C320KGS2
  • Rexel Part Number:

    103639
  • UPC:

    782113413495

Side Mounted Auxiliary Contact. 1 N.C. Used with NEMA Size 00-2 & IEC Size A-K.

$ 51.22 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C320KGS2

Rexel Part # 103639

UPC 782113413495

UNSPSC 39121529

Family / Style Freedom

Type Auxiliary Contact

Volts AC Control 24

Volts AC Control Range 1-600

Place your Will Call order by clicking the cart button next to the appropriate Branch