Eaton C320KGS20 Contactor, Auxiliary Contact, 10A, 600VAC, Adder Block, 1NO

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C320KGS20
  • Rexel Part Number:

    86665
  • UPC:

    782113629254

Auxiliary Contact Adder Block. 1 N.O. Used with NEMA Size 3-5, IEC Size L-S.

$ 102.43 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C320KGS20

Rexel Part # 86665

UPC 782113629254

UNSPSC 39121529

Family / Style Freedom

Type Auxiliary Contact

Volts AC Control 24

Volts AC Control Range 1-600

Place your Will Call order by clicking the cart button next to the appropriate Branch