Eaton C320KGS32 Auxiliary Contact, Freedom NEMA, 10A, 600VAC, Side Mount, 1NO/NC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C320KGS32
  • Rexel Part Number:

    103471
  • UPC:

    782113629292

Side Mounted Base Auxiliary Contact Block. 1 N.O. & 1 N.C. Used with NEMA Size 3, IEC Size L-N.

$ 140.59 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C320KGS32

Rexel Part # 103471

UPC 782113629292

UNSPSC 39121529

Family / Style Freedom

Type Auxiliary Contact

Volts AC Control 24

Volts AC Control Range 1-600

Place your Will Call order by clicking the cart button next to the appropriate Branch