Eaton C320KGS4 Auxiliary Contact, Freedom NEMA, 10A, 600VAC, Side Mount, 2NO

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C320KGS4
  • Rexel Part Number:

    86674
  • UPC:

    782113413518

Side Mounted Auxiliary Contact. 2 N.O. Used with NEMA Size 00-2 & IEC Size A-K.

$ 70.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C320KGS4

Rexel Part # 86674

UPC 782113413518

UNSPSC 39121529

Amps 10

Family / Style Freedom

Mounting Side

Poles 2

Type Auxiliary Contact

Volts AC Control 24

Volts AC Control Range 1-600

Place your Will Call order by clicking the cart button next to the appropriate Branch