Eaton C320KGS5 Auxiliary Contact, Freedom NEMA, 10A, 600VAC, Side Mount, 2NC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C320KGS5
  • Rexel Part Number:

    169634
  • UPC:

    782113413525

Side Mounted Auxiliary Contact. 2 N.C. Used with NEMA Size 00-2 & IEC Size A-K.

$ 70.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C320KGS5

Rexel Part # 169634

UPC 782113413525

UNSPSC 39121529

Amps 10

Family / Style Freedom

Mounting Side

Poles 2

Type Auxiliary Contact

Volts AC Control 24

Volts AC Control Range 1-600

Place your Will Call order by clicking the cart button next to the appropriate Branch