Eaton C320KGS6 Auxiliary Contact, Freedom NEMA, 10A, 600VAC, Side Mount, 1NO/NOEO

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C320KGS6
  • Rexel Part Number:

    210489
  • UPC:

    782113413532

Side Mounted Auxiliary Contact. 1 N.O. & 1 N.O.I. (Early Opening). Used with NEMA Size 00-2 & IEC Size A-K.

$ 70.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C320KGS6

Rexel Part # 210489

UPC 782113413532

UNSPSC 39121529

Family / Style Freedom

Type Auxiliary Contact

Volts AC Control 24

Volts AC Control Range 1-600

Place your Will Call order by clicking the cart button next to the appropriate Branch