Eaton C320KGT10 Auxiliary Contact, Freedom NEMA, Top Mount, 10A, 600VAC, 2NO/1NC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C320KGT10
  • Rexel Part Number:

    104198
  • UPC:

    782113413655

Top Mounted Auxiliary Contact. 2 NO/1NC Used with NEMA Size 00-2 & IEC Size A-K.

$ 140.59 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C320KGT10

Rexel Part # 104198

UPC 782113413655

UNSPSC 39121529

Amps 10

Family / Style Freedom

Mounting Top

Poles 3

Type Auxiliary Contact

Volts AC Control 24

Volts AC Control Range 1-600

Place your Will Call order by clicking the cart button next to the appropriate Branch