Eaton C320KGT14 Starter, Auxiliary Relay, Freedom Series, 4P, 3NO/1NC, Top Mount

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C320KGT14
  • Rexel Part Number:

    74980
  • UPC:

    782113413693

Starter, Auxiliary Contact, 4-Pole, 3 Normally Open, 1 Normally Closed, Top Mounted, Freedom Series, NEMA Size 00 - 2, IEC Size A - K, And D15 Relays

$ 140.59 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C320KGT14

Rexel Part # 74980

UPC 782113413693

UNSPSC 39121529

Family / Style C320

Mounting Top

Poles 4

Size 00

Type Starter

Place your Will Call order by clicking the cart button next to the appropriate Branch