Eaton C320KGT15 Auxiliary Contact, Freedom NEMA, 10A, 600VAC, Side Mount, 2NO/NC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C320KGT15
  • Rexel Part Number:

    86669
  • UPC:

    782113413709

Top Mounted Auxiliary Contact. 2 N.O. & 2 N.C. Used NEMA Size 00-2 & IEC Size A-K.

$ 140.59 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C320KGT15

Rexel Part # 86669

UPC 782113413709

UNSPSC 39121529

Family / Style Freedom

Type Auxiliary Contact

Volts AC Control 24

Volts AC Control Range 1-600

Place your Will Call order by clicking the cart button next to the appropriate Branch