Eaton C320KGT9 Aux Contact, Freedom NEMA, Top Mount, 10A, 600VAC, 3NO

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C320KGT9
  • Rexel Part Number:

    451672
  • UPC:

    782113413648

Top Mounted Auxiliary Contact. 3 N.O. Used with NEMA Size 00-2 & IEC Size A-K.

$ 140.59 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C320KGT9

Rexel Part # 451672

UPC 782113413648

UNSPSC 39121529

Family / Style Freedom

Mounting Top

Type Auxiliary Contact

Volts AC Control 24

Volts AC Control Range 1-600

Place your Will Call order by clicking the cart button next to the appropriate Branch