Eaton D26MPF Relay, D26 Series, 10A, Front Pole, NO Contact, Convertible

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    D26MPF
  • Rexel Part Number:

    263571
  • UPC:

    782113213248

Relay, D26 Series, Auxiliary, 10 Amp, Front Pole, Normally Open Contact, Convertible

$ 36.82 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # D26MPF

Rexel Part # 263571

UPC 782113213248

UNSPSC 39122331

Amps 10

Family / Style D26

Mounting Front

Poles 1

Type Relay

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch