Eaton EMA13 Starter/Contactor, Auxilary Contact, 1 NO, Top Mount

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    EMA13
  • Rexel Part Number:

    77869
  • UPC:

    782113895949

Top Mount Auxiliary Contact with 1 N.O. Contact. Used with NEMA Size 00-4, IEC Size A-F.

$ 73.65 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # EMA13

Rexel Part # 77869

UPC 782113895949

UNSPSC 39121529

Family / Style Freedom

Type Auxiliary Contact

Volts AC Control 24

Volts AC Control Range 1-600

Place your Will Call order by clicking the cart button next to the appropriate Branch