GE CR305X200C Auxiliary Contact Kit, 1NO/NC for Size 2 Starters

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR305X200C
  • Rexel Part Number:

    78883
  • UPC:

    78316635246

Auxiliary Contact Block, 1 Normally Open, 1 Normally Closed, for Size 2 Starters, Basic Design

$ 53.52 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR305X200C

Rexel Part # 78883

UPC 78316635246

UNSPSC 39121521

Family / Style CR305

Mounting Side Mount

Poles 2

Size 2

Type Auxiliary Contact

Place your Will Call order by clicking the cart button next to the appropriate Branch