GE THAUX21D Auxiliary Contact Kit, 10A @125/250VAC, 0.30A @125VDC, 0.15A @ 250VDC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THAUX21D
  • Rexel Part Number:

    79009
  • UPC:

    78316416128

Auxiliary Contact Kit, for 30 Amp, TH, THN Disconnects, Rated 10 Amp at 125/250 Volt AC, 0.30 Amp at 125 Volt DC, 0.15 Amp at 250 Volt DC, 3-Pole Double Throw

$ 72.81 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THAUX21D

Rexel Part # 79009

UPC 78316416128

UNSPSC 39122205

Amps 30

Family / Style TH

Mounting Device

Poles 3

Type Auxiliary Contact Kit

Volts AC 125/250

Volts DC 125

Place your Will Call order by clicking the cart button next to the appropriate Branch