Square D 9999AC04 Auxiliary Contact, Isolated, Motor Logic Solid State Overload Relay

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9999AC04
  • Rexel Part Number:

    245417
  • UPC:

    78590107071

Auxiliary Contact, Isolated, Motor Logic Solid State Overload Relay, NEMA 00B to 7, Type SS/SR/SF/ST, External Field Convertible, Normally Open or Normally Closed

$ 57.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9999AC04

Rexel Part # 245417

UPC 78590107071

UNSPSC 39121520

Family / Style 9999

Mounting Device

Type Auxiliary Contact

Place your Will Call order by clicking the cart button next to the appropriate Branch