Square D 9999SX11 Auxiliary Contact, Internal Mount, 00-2, 1NO, Sa to SD

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9999SX11
  • Rexel Part Number:

    53712
  • UPC:

    78590187972

Auxiliary Contact, Internal Mount, 00-2, 1 Normally Open Contact, SA, SB, SC, SD

$ 99.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9999SX11

Rexel Part # 53712

UPC 78590187972

UNSPSC 39121529

Amps 3

Family / Style 9999

Mounting Internal

Poles 1

Size 00

Type Auxliary Contact

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch