Square D 9999SX6 Auxiliary Contact, External Mount, 00-7, 1NO Field Convertible

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9999SX6
  • Rexel Part Number:

    56833
  • UPC:

    78590173330

Auxiliary Contact, External Mount, 00-7, 1 Normally Open Field Convertible Contact

$ 86.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9999SX6

Rexel Part # 56833

UPC 78590173330

UNSPSC 39121529

Family / Style 9999

Mounting Device

Poles 2

Size 00 - 7

Type Auxiliary Contact

Place your Will Call order by clicking the cart button next to the appropriate Branch