Square D 9999SX8 Auxiliary Contact, External Mount, 00-7, 1NO/1NC Isolated, Contact

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9999SX8
  • Rexel Part Number:

    56757
  • UPC:

    78590173353

Auxiliary Contact, External Mount, 00-7, 1 Normally Open, 1 Normally Closed Isolated, Field Convertible Contact

$ 116.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9999SX8

Rexel Part # 56757

UPC 78590173353

UNSPSC 39121529

Amps 10

Family / Style 9999

Mounting External

Poles 2

Size 00

Type Auxiliary Contact

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch