Square D LADN13 Contactor, Auxiliary Contacts, 4P, 1NO/3NC, Front 00-2, Side, 3-7

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LADN13
  • Rexel Part Number:

    142153
  • UPC:

    78590121368

Contactor, Auxiliary Contacts, 4-Pole, 1 Normally Open, 3 Normally Closed, Front Mount on Size 00 - 2, Side Mount ,on Size 3 - 7

$ 41.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LADN13

Rexel Part # 142153

UPC 78590121368

UNSPSC 39121529

Amps 10

Family / Style LAD

Mounting Front

Poles 4

Type Auxiliary Contact

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch