Siemens HA261234 Safety Switch, Auxiliary Contact Kit, for 30-200A, 10A, Rated

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    HA261234
  • Rexel Part Number:

    56575
  • UPC:

    783643173736

Safety Switch, Auxiliary Contact, 2 Normally Open, 2 Normally Closed, 125/250 Volt AC, Contact Rating, 10 Amp, Switch Current Rating, 30 - 200 Amp, Used on Visible Blade Type VBII Switch

$ 374.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # HA261234

Rexel Part # 56575

UPC 783643173736

UNSPSC 39122205

Amps 10

Amps Range 30

Family / Style HA

Type Safety Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch