Square D S29450 Breaker, Molded Case, Auxiliary/Alarm Switch, 10mA, 24V AC/DC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    S29450
  • Rexel Part Number:

    32069
  • UPC:

    78590150641

Breaker, Molded Case, Auxiliary/Alarm Switch, 10 mA, 24 Volt AC/DC

$ 297.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # S29450

Rexel Part # 32069

UPC 78590150641

UNSPSC 39121616

Amps 10 mA

Family / Style S

Mounting Device

Type Breaker

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch