Allied Moulded PA108 Panel For Enclosure, 10" x 8", Aluminum

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    PA108
  • Rexel Part Number:

    250206
  • UPC:

    085339911210

Panel For Enclosure, 10 Inch x 8 Inch, Aluminum

$ 13.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # PA108

Rexel Part # 250206

UPC 085339911210

UNSPSC 39121302

Color Metallic

Material Aluminum

Product Depth 0.1 in

Product Height 10 in

Product Width 8 in

Type Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch