Allied Moulded PA66 Panel For Enclosure, 6" x 6", Aluminum

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    PA66
  • Rexel Part Number:

    250281
  • UPC:

    085339906797

Panel For Enclosure, 6 Inch x 6 Inch, Aluminum

$ 6.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # PA66

Rexel Part # 250281

UPC 085339906797

UNSPSC 39121302

Color Metallic

Material Aluminum

Product Depth 0.1 in

Product Height 6 in

Product Width 6 in

Type Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch