C&I Enclosures CI-1212JHP Panel For Enclosure, Size: 10.88 x 10.88", Steel/White

  • Mfr/Brand Name:

    C&I Enclosures
  • Mfr Number:

    CI-1212JHP
  • Rexel Part Number:

    738070
  • UPC:

Panel For Enclosure, Size: 10.88 x 10.88 Inch, For NEMA 3R, 4, 4X, & 12, Material/Finish: Steel/White

$ 6.50 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand C&I Enclosures

Mfr Part # CI-1212JHP

Rexel Part # 738070

UPC

UNSPSC 39121300

Color White

Material Steel

Size 10.88 x 10.88 in

Type Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch