Cooper B-Line 1612P Panel For Enclosure, 16" x 12", Type 4, Premier Series, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    1612P
  • Rexel Part Number:

    402171
  • UPC:

    782051092592

Panel Premier Series, For Enclosure, 16 x 12 Inch, Type 4, Steel, White Powder Coat Finish

$ 39.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 1612P

Rexel Part # 402171

UPC 782051092592

UNSPSC 39121321

Color White

IP/NEMA Rating 4

Material Steel

Product Height 16 in

Product Width 12 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch