Cooper B-Line 2020P Panel For Enclosure, 20" x 20", Type 4, Premier Series, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    2020P
  • Rexel Part Number:

    250860
  • UPC:

    782051092639

Panel Premier Series, For Enclosure, 20 x 20 Inch, Type 4, Steel, White Powder Coat Finish

$ 102.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 2020P

Rexel Part # 250860

UPC 782051092639

UNSPSC 39121321

Color White

IP/NEMA Rating 4

Material Steel

Mounting Surface

Product Height 20 in

Product Width 20 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch