Cooper B-Line 3024P Panel For Enclosure, 30" x 24", Type 4, Premier Series, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    3024P
  • Rexel Part Number:

    251278
  • UPC:

    78205109267

Panel Premier Series, For Enclosure, 30 x 24 Inch, Type 4, Flanged, Steel, White Powder Coat Finish

$ 184.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 3024P

Rexel Part # 251278

UPC 78205109267

UNSPSC 39121321

Color White

Material Steel

Product Height 30 in

Product Width 24 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch