Cooper B-Line 3030P Panel For Enclosure, 30" x 30", Type 4, Premier Series, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    3030P
  • Rexel Part Number:

    346777
  • UPC:

    782051092707

Panel Premier Series, For Enclosure, 30 x 30 Inch, Type 4, Flanged, Steel, White Powder Coat Finish

$ 243.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 3030P

Rexel Part # 346777

UPC 782051092707

UNSPSC 39121321

Color White

IP/NEMA Rating 4

Material Steel

Product Height 30 in

Product Width 30 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch