Cooper B-Line 3630P Panel For Enclosure, 36" x 30", Type 4, Premier Series, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    3630P
  • Rexel Part Number:

    250244
  • UPC:

    782051092714

Panel Premier Series, For Enclosure, 36 x 30 Inch, Type 4, Flanged, Steel, White Powder Coat Finish

$ 284.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 3630P

Rexel Part # 250244

UPC 782051092714

UNSPSC 39121321

Color White

IP/NEMA Rating 4

Material Steel

Product Height 36 in

Product Width 30 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch