Cooper B-Line AW108P Panel For Enclosure, 10" x 8", JIC Series, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    AW108P
  • Rexel Part Number:

    204201
  • UPC:

    782051793406

Panel For Enclosure, 10 x 8 Inch, JIC Series, Steel, White Powder Coat Finish

$ 16.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # AW108P

Rexel Part # 204201

UPC 782051793406

UNSPSC 39121321

Color White

Material Steel

Product Height 10 in

Product Width 8 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch