Cooper B-Line AW1412P Panel For Enclosure, 14" x 12", JIC Series, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    AW1412P
  • Rexel Part Number:

    251183
  • UPC:

    782051793802

Panel For Enclosure, 14 x 12 Inch, JIC Series, Steel, White Powder Coat Finish

$ 29.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # AW1412P

Rexel Part # 251183

UPC 782051793802

UNSPSC 39121321

Color White

Material Steel

Product Height 14 in

Product Width 12 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch