Cooper B-Line AW148P Panel For Enclosure, 14" x 8", JIC Series, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    AW148P
  • Rexel Part Number:

    403101
  • UPC:

    78205170376

Panel For Small Enclosure, 14 x 8 Inch, JIC Series, Steel, White Powder Coat Finish

$ 21.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # AW148P

Rexel Part # 403101

UPC 78205170376

UNSPSC 39121321

Color White

Material Steel

Product Height 14 in

Product Width 8 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch