Cooper B-Line AW1612-1P Panel For Enclosure, 16" x 12", Type 1, Steel, Medium Enclosures

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    AW1612-1P
  • Rexel Part Number:

    616089
  • UPC:

    78205117056

Panel For Medium Enclosure, 16 x 12 Inch, Type 1, Steel, White Powder Coat Finish

$ 29.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # AW1612-1P

Rexel Part # 616089

UPC 78205117056

UNSPSC 39121310

Color White

Material Steel

Product Height 16 in

Product Width 12 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch