Cooper B-Line AW1612P Panel For Enclosure, 16" x 12", Type 1, Steel, Medium Enclosures

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    AW1612P
  • Rexel Part Number:

    202684
  • UPC:

    782051793857

Panel For Medium Enclosure, 16 x 12 Inch, Type 1, Steel, White Powder Coat Finish

$ 56.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # AW1612P

Rexel Part # 202684

UPC 782051793857

UNSPSC 39121321

Color White

IP/NEMA Rating 1

Material Steel

Product Height 16 in

Product Width 12 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch