Cooper B-Line AW2416-1P Panel For Enclosure, 24" x 16", Type 1, Steel, Medium Enclosures

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    AW2416-1P
  • Rexel Part Number:

    525659
  • UPC:

    782051090833

Panel For Medium Enclosure, 24 x 16 Inch, Type 1, Steel, White Powder Coat Finish

$ 58.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # AW2416-1P

Rexel Part # 525659

UPC 782051090833

UNSPSC 39121310

Color White

IP/NEMA Rating 1

Material Steel

Product Height 24 in

Product Width 16 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch