Cooper B-Line AW3024P Panel For Enclosure, 30" x 24", Type 1, Steel, Medium Enclosures

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    AW3024P
  • Rexel Part Number:

    233469
  • UPC:

    782051794250

Panel For Medium Enclosure, 30 x 24 Inch, Type 1, Steel, White Powder Coat Finish

$ 177.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # AW3024P

Rexel Part # 233469

UPC 782051794250

UNSPSC 39121321

Color White

IP/NEMA Rating 1

Material Steel

Product Height 30 in

Product Width 24 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch