Cooper B-Line AW3630P Panel For Enclosure, 36" x 30", Type 1, Steel, Medium Enclosures

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    AW3630P
  • Rexel Part Number:

    251401
  • UPC:

    782051794359

Panel For Medium Enclosure, 36 x 30 Inch, Type 1, Steel, White Powder Coat Finish

$ 269.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # AW3630P

Rexel Part # 251401

UPC 782051794359

UNSPSC 39121321

Color White

IP/NEMA Rating 1

Material Steel

Product Height 36 in

Product Width 30 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch