Cooper B-Line AW4836P Panel For Enclosure, 48" x 36", Type 4/12, 4X, Flanged, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    AW4836P
  • Rexel Part Number:

    251449
  • UPC:

    782051794656

Panel For Enclosure, 48 x 36 Inch, Type 4/12, 4X, Nema Flanged, Steel, White Powder Coat Finish

$ 433.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # AW4836P

Rexel Part # 251449

UPC 782051794656

UNSPSC 39121321

Color White

IP/NEMA Rating 4

Material Steel

Product Height 48 in

Product Width 36 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch