Cooper B-Line AW86P Panel For Enclosure, 8" x 6", JIC Series, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    AW86P
  • Rexel Part Number:

    251529
  • UPC:

    782051793208

Panel For Enclosure, 8 x 6 Inch, JIC Series, Steel, White Powder Coat Finish

$ 12.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # AW86P

Rexel Part # 251529

UPC 782051793208

UNSPSC 39121321

Color White

Material Steel

Product Height 8 in

Product Width 6 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch