Cooper B-Line N108PP Panel For Enclosure, 10" x 8", Perforated, Type 1, 3R, RHC, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    N108PP
  • Rexel Part Number:

    678923
  • UPC:

    78205144578

Panel For Enclosure, 10 x 8 Inch, Perforated, Type 1, Type 3R RHC Series, Steel, White Powder Coated Finish

$ 18.21 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # N108PP

Rexel Part # 678923

UPC 78205144578

UNSPSC 39121321

Color White

Material Steel

Product Height 10 in

Product Width 8 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch