Cooper B-Line N1210P Panel For Enclosure, 12" x 10", Type 1, Steel, Small Enclosures

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    N1210P
  • Rexel Part Number:

    570161
  • UPC:

    782051376968

Panel For Small Enclosure, 12 x 10 Inch, Type 1, Steel, White Powder Coat Finish

$ 19.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # N1210P

Rexel Part # 570161

UPC 782051376968

UNSPSC 39121321

Color White

IP/NEMA Rating 1

Material Steel

Product Height 12 in

Product Width 10 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch