Cooper B-Line N66PP Panel For Enclosure, 6" x 6", Perforated, Type 1, 3R, RHC, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    N66PP
  • Rexel Part Number:

    678927
  • UPC:

    78205144574

Panel For Enclosure, 6 x 6 Inch, Perforated, Type 1, Type 3R RHC Series, Steel, White Powder Coated Finish

$ 11.29 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # N66PP

Rexel Part # 678927

UPC 78205144574

UNSPSC 39121321

Color White

Material Steel

Product Height 6 in

Product Width 6 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch