Hubbell - Electrical NP1612 Panel For Enclosure, 16" x 12", Type 1, 3R, 4X, 12/4, Steel

Panel For Enclosure, 16 x 12 Inch, Type 1, 3R, 4X, 12/4, Steel, White Powder Coat Finish

$ 29.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Electrical

Mfr Part # NP1612

Rexel Part # 273447

UPC 786725365005

UNSPSC 39121302

Color White

IP/NEMA Rating 1

Material Steel

Product Height 16 in

Product Width 12 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch