Hubbell - Electrical NP2016 Panel For Enclosure, 20" x 16", Type 3R, 4, 4X, 12/13, Steel

Panel For Enclosure, 20 x 16 Inch, Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

$ 37.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Electrical

Mfr Part # NP2016

Rexel Part # 146889

UPC 786725365104

UNSPSC 39121302

Color White

IP/NEMA Rating 1

Material Steel

Product Height 20 in

Product Width 16 in

Type Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch