Hubbell-Wiegmann NP4824 Panel For Enclosure, Size: 48 x 24", Steel/White

  • Mfr/Brand Name:

    Hubbell-Wiegmann
  • Mfr Number:

    NP4824
  • Rexel Part Number:

    505938
  • UPC:

    78672536575

Panel For Enclosure, Size: 48 x 24 Inch, Material/Finish: Steel/White, For NEMA 1, 3R, 12, 4, & 4X Wall-Mounts.

$ 225.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Wiegmann

Mfr Part # NP4824

Rexel Part # 505938

UPC 78672536575

UNSPSC 39121302

Color White

Material Steel

Size 48 x 24 in

Type Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch