Hubbell - Electrical NP4836C Panel For Enclosure, 48" x 36", Steel

Panel For Enclosure, C Series Back Panels, 48 x 36 Inch, Panel Size: 46 x 34 Inch, Type 1, 3R, 4X, 12/4, Steel, White Powder Coat Finish

$ 366.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Electrical

Mfr Part # NP4836C

Rexel Part # 349614

UPC

UNSPSC 39121302

Color White

Material Steel

Size 48 x 36 in

Type Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch