Hubbell-Wiegmann NPDD7272 Panel For Double Door Floor-Mount Enclosure, Size: 72 x 72"

  • Mfr/Brand Name:

    Hubbell-Wiegmann
  • Mfr Number:

    NPDD7272
  • Rexel Part Number:

    273891
  • UPC:

    78672536670

Panel For Double Door Floor-Mount Enclosure, Size: 72 x 72 Inch, Material/Finish: Steel/White

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Wiegmann

Mfr Part # NPDD7272

Rexel Part # 273891

UPC 78672536670

UNSPSC 39121302

Color White

Material Steel

Size 72 x 72 in

Type Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch