Hoffman A10P8C Panel For Junction Box, 8.75" x 6.88"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A10P8C
  • Rexel Part Number:

    119682
  • UPC:

    783510656003

Panel For Junction Box, 8.75" x 6.88" Inch, Composite

$ 26.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A10P8C

Rexel Part # 119682

UPC 783510656003

UNSPSC 39121103

Color Metallic

Material Steel

Product Height 10 in

Product Width 8 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch