Hoffman A12P10C Panel For Junction Box, 10.75" x 8.88", Stainless Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A12P10C
  • Rexel Part Number:

    424876
  • UPC:

    783510656102

Panel, J Box, Bulletin PNLC, Size/dims: Fits 10.75x8.88, Material/finish: Composite, Reinforced Phenolic Laminate Sheet Stock.

$ 42.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A12P10C

Rexel Part # 424876

UPC 783510656102

UNSPSC 39121103

Color Metallic

Material Steel

Product Height 12 in

Product Width 10 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch