Hoffman A16P12 Panel For Enclosure, 13" x 9", Fits 16" x 12" Enclosure, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A16P12
  • Rexel Part Number:

    50745
  • UPC:

    783510231408

Panel For Enclosure, 13" x 9", Fits 16" x 12" Enclosure, Type 3R/4/4X/12/13, Steel, White Powder Coat Finish

$ 30.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A16P12

Rexel Part # 50745

UPC 783510231408

UNSPSC 39121103

Color White

IP/NEMA Rating 3R

Material Steel

Product Height 16 in

Product Width 12 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch